LED Emergency Driver

Item #: 1994182
Cat #: PTB015B2UK45L1PDI1
UPC: 66301512290
Call for price
Company wide:
0 in stock
Documents & Guides
LED 15W Phase-Cut Dimmable Inverter w/Emergency B/U: Metal housing with no conduit; 120 through 277v, Max output: 12.5va into load, 15.34" L x 2.25" W x 1.16" H, 12NC 913702489401 / PEL00032P. Compatible with dimmable Type -B TLED Lamps (up to 15w). • With the phase-cut dimming capability, it allows a lighting load with up to a 15W maximum input power to be dimmed to a 12.5VA maximum emergency output power. *Philips 12NC 913702489401- PTB015B2UK45L1PDI1.

Overview

LED 15W Phase-Cut Dimmable Inverter w/Emergency B/U: Metal housing with no conduit; 120 through 277v, Max output: 12.5va into load, 15.34" L x 2.25" W x 1.16" H, 12NC 913702489401 / PEL00032P. Compatible with dimmable Type -B TLED Lamps (up to 15w). • With the phase-cut dimming capability, it allows a lighting load with up to a 15W maximum input power to be dimmed to a 12.5VA maximum emergency output power. *Philips 12NC 913702489401- PTB015B2UK45L1PDI1.
Also known as: 66301512290, PTB015B2UK45L1PDI1, BODPTB015B2UK45L1P

Specifications

Customer Reviews

No reviews for this product
(0)