60"/8mm Tape Light Terminal Block Connector, Tape To Wire

Item #: 1994037

Cat #: DI-TB8-60SPL-TTW-1

UPC: 848333031168

$ 6.57 EA
Company wide:
197 in stock
Documents & Guides
Tape Light Terminal Block Connector, 60" Lead, 8mm Width, Tape To Wire *Diode LED Part# 92164*

Overview

Tape Light Terminal Block Connector, 60" Lead, 8mm Width, Tape To Wire *Diode LED Part# 92164*

LED tape light connector for secure and easy installation. Secure 8mm-wide tape light to wire or to another length of tape light.

Also known as: 848333031168, DI-TB8-60SPL-TTW-1, DIODITB860SPLTTW1

Specifications

Width: 8 mm
Length: 60 in
Width: 8 mm
Length: 60 in