Cord Grip Connector Kit, 3/4",Cable Range 0.125 - 1.125", Stainless Steel

Item #: 1993704

Cat #: CG 75KSST

UPC: 662364501502

$ 195.17 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Connector Kit, 3/4",Cable Range 0.125 - 1.125 Inch, Stainless Steel, Kit Includes: (1) Fully Assembled Cord Grip, Numerous Grommets, and Color Coded Chart for Sizes in Each Kit

Overview

Cord Grip Connector Kit, 3/4",Cable Range 0.125 - 1.125 Inch, Stainless Steel, Kit Includes: (1) Fully Assembled Cord Grip, Numerous Grommets, and Color Coded Chart for Sizes in Each Kit

American Fittings CGK Series cord grip connector kits feature precision machined construction, NPT threads for liquidtight fit, and EZ hex compression nit for full torque values.

Also known as: 662364501502, CG 75KSST, AMFCG75KSST

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter Range: 0.125 - 1.125 in
Diameter: 3/4 in
Diameter Range: 0.125 - 1.125 in
Material: Stainless Steel