AF CG-150KAL 1-1/2IN CORD GRIP KIT

Item #: 1993699

Cat #: CG 150KAL

UPC: 662364501342

$ 101.24 EA
Company wide:
0 in stock
Documents & Guides
AMF CG 150KAL 1.5IN 1.05-1.63

Overview

AMF CG 150KAL 1.5IN 1.05-1.63

Our offering of aluminum cord grips deliver liquidtight strain relief and dependable cable sealing for wet or dry locations. Available in straight and 90° configurations across a full range of NPT hub sizes and cable diameters, they secure flexible cords and cables while protecting against pullout and vibration. These rugged, lightweight connectors are ideal for enclosure and equipment cable entries, pair with locknuts and wire mesh strain relief for added support, and choose replacement glands as needed to extend service life.

Also known as: 662364501342, CG 150KAL, AMFCG150KAL

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter Range: 1.050 - 1.630 in
Diameter: 1 1/2 in
Diameter Range: 1.050 - 1.630 in
Material: Aluminum