4" Meyer Hub With Lay-In Lug

Item #: 1993695

Cat #: AH400BGLAL

UPC: 662364028603

$ 668.86 EA
Company wide:
0 in stock
Documents & Guides
4" Steel Alloy Meyer Hub With Lay-In Lug, Water Tight

Overview

4" Steel Alloy Meyer Hub With Lay-In Lug, Water Tight
Also known as: 662364028603, AH400BGLAL, AMFAH400BGLAL

Specifications

Diameter: 4 in
Material: Steel Alloy
Diameter: 4 in
Material: Steel Alloy