EMT Combination Coupling, Rigid to EMT, 4" Diameter, Steel/Zinc

Item #: 1993684

Cat #: ETR400

UPC: 662364018291

$ 101.61 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
EMT Combination Coupling, Rigid to EMT, 4 Inch Diameter, Steel With Zinc Finish

Overview

EMT Combination Coupling, Rigid to EMT, 4 Inch Diameter, Steel With Zinc Finish

American Fittings are made of solid steel alloy with a zinc chromate finish, with twice the strength and durability of die cast and malleable iron products.

Also known as: 662364018291, ETR400, AMFETR400

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 4 in
Insulation: Non-Insulated