
LED Tape, LTR-S Series, 24V DC, 3W, 30K, 16' Length
Item #: 1993641
Cat #: LTRSCOB24V30W30
UPC:
Call for price
Company wide:
36
in stock
Documents & Guides
LED Tape, LTR-S Series, 24V DC, 3W, 30K, 16 Foot Length
Overview
LED Tape, LTR-S Series, 24V DC, 3W, 30K, 16 Foot Length
The newest technology in flexible LED tape is the COB (Chip On Board). Tightly spaced diodes are encapsulated into a single phosphor strip that provides a seamless linear light display with no LED pixelation. Available in 2700K, 3000K, 3500K and 4000K
Also known as: LTRSCOB24V30W30, GMLLTRSCOB24V30W30
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts DC: | 24 |
| Length: | 16 ft |
| Wattage: | 3 |
| Color Temperature: | 3000 (Warm White) |
| Length: | 16 ft |
| Volts DC: | 24 |
| Wattage: | 3 |