LED Edge-Lit Panel, 2x2, 32W, 120-277V, White

Item #: 1993617

Cat #: PANELF1A/032UNVD840/22G/WH

UPC: 046135615979

Company wide:
0 in stock
Documents & Guides
LED Edge-Lit Panel, 2x2, 32 Watt, 3500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White, 6 per Case *Sylvania Part # 61597*

Overview

LED Edge-Lit Panel, 2x2, 32 Watt, 3500 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White, 6 per Case *Sylvania Part # 61597*

The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas.

Also known as: 046135615979, PANELF1A/032UNVD840/22G/WH, SYLPANELF1A032UNV4

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 3500
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3500
Color: White
Dimmable: Yes