4" SQBX, 2-1/8D

Item #: 1993475

Cat #: 52171-RED

UPC: 785592400789

Company wide:
0 in stock
Documents & Guides
GVN 52171-RED 4" SQBX, 2-1/8D,

Overview

GVN 52171-RED 4" SQBX, 2-1/8D,

Fire Alarm boxes, covers, and extensions meet visual inspection requirements: users can use this fire alarm box to meet visual inspection requirements. Fire alarm boxes can be used in the harshest environmental conditions, and users will be able to easily open the box to access the fire alarm lever.

Also known as: 785592400789, 52171-RED, GRV52171RED

Specifications

Color: Red
Size: 4 in
Material: Steel
Standards: California Proposition 65
Color: Red
Material: Steel
Size: 4 in
Standards: California Proposition 65