Tray Cable, #8/3 Copper, 7-11 kW, 5000'

Item #: 1993284

Cat #: TCERJP0711 3X8CU 5000 FT

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, #8/3 Copper, #10G, #18/9, 7-11 kW, 600 Volt, Gray PVC Jacket, 5000' Roll

Overview

Tray Cable, #8/3 Copper, #10G, #18/9, 7-11 kW, 600 Volt, Gray PVC Jacket, 5000' Roll

Color coded composite cable for 7-11 KW home standby generators with two additional control wires for the relocation of the prime mover shutdown to the transfer where required by local code. 8 AWG - Black, White and Red 10 AWG - Green 18 AWG - Black, Red, Yellow, Yellow/Black, Blue, White, White/Blue, Purple and Purple/Black Jacket Color: Dark Grey UL Type TC-ER-JP 600V Insulation rated at 75 °C dry and 75 °C wet. Oil and sunlight resistance, direct burial, joist pull, "sequential footage print".

Also known as: TCERJP0711 3X8CU 5000 FT, GPRTCERJP17113X8C5

Specifications

Material: Copper
Color: Gray
Gauge: 8 AWG
Material: Copper
Gauge: 8 AWG
Color: Gray