Tray Cable, #4/3 Copper, 12-16 KW, 5000'

Item #: 1993282

Cat #: TCERJP1216 3X4CU 5000 FT

UPC:

$ 12.13 FT
Company wide:
0 in stock
Documents & Guides
Tray Cable, #4/3 Copper, #8G, #18/9, 12-16 KW, 600 Volt, Gray PVC Jacket, 5000' Roll

Overview

Tray Cable, #4/3 Copper, #8G, #18/9, 12-16 KW, 600 Volt, Gray PVC Jacket, 5000' Roll

Color coded composite cable for 12-16KW home standby generators with two additional control wires for the relocation of the prime mover shutdown to the transfer where required by local code. 4 AWG - Black, White and Red 8 AWG - Green 18 AWG - Black, Red, Yellow, Yellow/Black, Blue, White, White/Blue, Purple and Purple/Black Jacket Color: Dark Grey UL Type TC-ER-JP 600V Insulation rated at 75 °C dry and 75 °C wet. Oil and sunlight resistance, direct burial, joist pull, "sequential footage print"

Also known as: TCERJP1216 3X4CU 5000 FT, GPRTCERJP12163X4C5

Specifications

Gauge: 4 AWG
Material: Copper
Color: Gray
Gauge: 4 AWG
Color: Gray
Material: Copper