Tray Cable, #1/3 Aluminum, 2500' Roll

Item #: 1993276

Cat #: TCERJP1724 3X1AL 2500 FT

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, #1/3 Aluminum, #6G, #18/7 17-24 KW, 600 Volt, Gray PVC Jacket, 2500' Roll

Overview

Tray Cable, #1/3 Aluminum, #6G, #18/7 17-24 KW, 600 Volt, Gray PVC Jacket, 2500' Roll

Multi-conductor all in one cable for connecting a generator to a transfer switch. JP (Joist Pull) rated per the 2017 NEC 336.10(9). Black jacket and color coded inner conductors

Also known as: TCERJP1724 3X1AL 2500 FT, GPRTCERJP17243X1A2, Generator cable, Gen cable

Specifications

Diameter: 1.130 in
Gauge: 1 AWG
Color: Orange
Material: Aluminum
Diameter: 1.130 in
Color: Orange
Gauge: 1 AWG
Material: Aluminum