36W/LED/HID/2700K/100-277V/E26

Item #: 1993052

Cat #: S39672

UPC: 045923306723

Company wide:
0 in stock
36 Watt LED HID Replacement; 2700K; Medium Base; 100-277 Volt

Overview

36 Watt LED HID Replacement; 2700K; Medium Base; 100-277 Volt

Satco's S39672 36 watt LED HID replacement lamp is ideal for street lights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and medium base has a 300 degree beam spread. With a temperature of 2700 kelvins, this lamp provides 50,000 hours of warm white light.

Also known as: 045923306723, S39672, SATS39672

Specifications

Base: Medium Screw (E26)
Material: Plastic, Aluminum
Wattage: 36
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Lumens: 4680
Base: Medium Screw (E26)
Wattage: 36
Volts AC: 100 - 277
Light Technology: LED
Lumens: 4680
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No