Underground Enclosure, 13 x 24 x 18", Fiberglass Reinforced Polymer

Item #: 1992816

Cat #: FRP13241730

UPC:

$ 806.81 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure With Blank Cover, Flared Wall, 13 x 24 x 18 Inch, Medium Duty Tier 15 Rated, Fiberglass Reinforced Polymer, Includes Penta Bolts

Overview

Underground Enclosure With Blank Cover, Flared Wall, 13 x 24 x 18 Inch, Medium Duty Tier 15 Rated, Fiberglass Reinforced Polymer, Includes Penta Bolts

The Oldcastle FRP family of enclosures are produced in a unique hybrid process bonding strong, polymer concrete rings with high-impact resistant fiberglass sidewalls, forming a monolithic body. Paired with polymer concrete lid, select units are suitable for light or heavy incidental traffic. Specifiers can meet expected load ratings while installers can handle and modify with ease.

Also known as: FRP13241730, OLD13241730

Specifications

Depth: 24 in
Height: 18 in
Material: Fiberglass
Width: 13 in
Lid Included: Yes
Load Rating: Tier 15
Depth: 24 in
Material: Fiberglass
Lid Included: Yes
Height: 18 in
Width: 13 in
Load Rating: Tier 15