ACS380, Machinery Drive Module, UL, 3HP, 4.8A, 480VAC, Open/IP20
Item #: 1992807
Cat #: 380040N05A64
UPC:
$ 793.90 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
ACS380, Machinery Drive Module, UL, 3 Horse Power, 4.8 Amp, 480 Volt AC, IEC, 2.2 kW, 5.6 Amp, 400 Volt AC, Open/IP20
Overview
ACS380, Machinery Drive Module, UL, 3 Horse Power, 4.8 Amp, 480 Volt AC, IEC, 2.2 kW, 5.6 Amp, 400 Volt AC, Open/IP20
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.
Also known as: 380040N05A64, ABBACS380040N05A64
Specifications
No Specifications Available