2'x4' LED Flat Panel, 40K

Item #: 1992768

Cat #: FL244040KDBL87

UPC: 751338035171

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 4400 Lumens, 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 4400 Lumens, 4000K, 0-10V Dimming
Also known as: 751338035171, FL244040KDBL87, TOPFL244040KDBL87

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4400
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4400
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimmable: Yes