Panel For Enclosure, 24" x 24", Type 4X, Aluminum

Item #: 1992705

Cat #: ALNP2424

UPC: 786725364589

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 24 x 24 Inch, Type 4X, Aluminum

Overview

Panel For Enclosure, 24 x 24 Inch, Type 4X, Aluminum

These aluminum panels are primarily used in the ALN4 Series enclosures. Mount to provided collar studs.

Also known as: 786725364589, ALNP2424, WIEALNP2424

Features & Benefits

  • Can also be used in N1, RHC, N4, N4X, N12, and N412 wall-mount enclosures

Specifications

Width: 24 in
Height: 24 in
Color: White
Material: Steel
Standards: California Proposition 65
Width: 24 in
Color: White
Standards: California Proposition 65
Height: 24 in
Material: Steel