7W LED Landscape Downlight, 30K, Bronze

Item #: 1992695
Cat #: AD115TBZ400060
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Down Light Alum 5W 3000K 40° MR16 12/24V AC/DC Dim LED

Overview

Down Light Alum 5W 3000K 40° MR16 12/24V AC/DC Dim LED
Also known as: AD115TBZ400060, LTNAD115TBZ400060

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 5
Color: Bronze
Dimmable: Yes
Shape: MR16 (Mini Reflector)
Wattage: 5
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)