10W A19 LED Lamp, 27K

Item #: 1992682

Cat #: 10A19/LED/927/FR/P/ND-4/1FB

UPC: 046677565145

Company wide:
0 in stock
Documents & Guides
LED A-Shape Lamp: Bulb: A19, Wattage: 10, Voltage: 120V, Lumens: 1500, Color Temperature: 2700K, CRI: 90, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. Philis CC# 565143, 12NC 929003005104, CAT# 10A19/LED/927/FR/P/ND 4/1FB.

Overview

LED A-Shape Lamp: Bulb: A19, Wattage: 10, Voltage: 120V, Lumens: 1500, Color Temperature: 2700K, CRI: 90, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. Philis CC# 565143, 12NC 929003005104, CAT# 10A19/LED/927/FR/P/ND 4/1FB.

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance

Also known as: 046677565145, 10A19/LED/927/FR/P/ND-4/1FB, PHI10A19LED927FRP

Specifications

Lumens: 1000
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No
Lumens: 1000
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 10
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: No