PLATT logo

LED BR40

Item #: 1992678
Cat #: 8.8BR40/PER/927/P/E26/DIM 6/1FB T20
UPC: 046677553906
$ 8.22 EA
Company wide:
64 in stock
Dimmable LED Lamp, 8.8W, Lumens: 800, Voltage: 120V, Bulb: BR40, Base: E26 Medium Screw, CRI: 90, Color Temperature 2700, Beam Angle: 110°, Rated Avg. Life: 15,000Hr. CC# 553909, 12NC 929002092404, CAT# 8.8BR40/PER/927/P/E26/DIM 6/1FB T20.

Overview

Dimmable LED Lamp, 8.8W, Lumens: 800, Voltage: 120V, Bulb: BR40, Base: E26 Medium Screw, CRI: 90, Color Temperature 2700, Beam Angle: 110°, Rated Avg. Life: 15,000Hr. CC# 553909, 12NC 929002092404, CAT# 8.8BR40/PER/927/P/E26/DIM 6/1FB T20.
Also known as: 046677553906, 8.8BR40/PER/927/P/E26/DIM 6/1FB T20, PHI8.8BR40PER927PE

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Type: LED Downlight
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Wattage: 8.800
Dimming: Yes
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Lumens: 800
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Dimming: Yes
Type: LED Downlight
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.800

Customer Reviews

No reviews for this product
(0)