PowerXL DM1 Series Micro Drive, 575V, 20HP, Non-EMI

Item #: 1992623

Cat #: DM1-357D5NB-S20S

UPC: 786689577902

$ 1357.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 575V, FR2, 3KW, 5HP, IP20, Non-EMI US

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 575V, FR2, 3KW, 5HP, IP20, Non-EMI US
Also known as: 786689577902, DM1-357D5NB-S20S, CUTDM1357D5NBS20S

Specifications

Phase: 3
Volts AC: 575
IP/NEMA Rating: IP20
Family / Style: DM1
Type: Non-EMI
Phase: 3
IP/NEMA Rating: IP20
Type: Non-EMI
Volts AC: 575
Family / Style: DM1