PowerXL DM1 Series Micro Drive, 575V, 3HP, EMI

Item #: 1992622

Cat #: DM1-357D5EB-S20S

UPC: 786689577872

$ 1410.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 575V, FR2, 3KW, 5HP, IP20, EMI US

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 575V, FR2, 3KW, 5HP, IP20, EMI US
Also known as: 786689577872, DM1-357D5EB-S20S, CUTDM1357D5EBS20S

Specifications

Phase: 3
Volts AC: 575
IP/NEMA Rating: IP20
Family / Style: DM1
Type: EMI
Phase: 3
IP/NEMA Rating: IP20
Type: EMI
Volts AC: 575
Family / Style: DM1