PowerXL DM1 Series Micro Drive, 575V, 10HP, EMI

Item #: 1992614

Cat #: DM1-35013EB-S20S

UPC: 786689578008

$ 2006.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 575V, FR3, 7.5KW, 10HP, IP20, EMI US

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 575V, FR3, 7.5KW, 10HP, IP20, EMI US
Also known as: 786689578008, DM1-35013EB-S20S, CUTDM135013EBS20S

Specifications

Phase: 3
Volts AC: 575
IP/NEMA Rating: IP20
Family / Style: DM1
Type: EMI
Phase: 3
IP/NEMA Rating: IP20
Type: EMI
Volts AC: 575
Family / Style: DM1