PowerXL DM1 Series Micro Drive, 575V, 7.5HP, EMI

Item #: 1992612

Cat #: DM1-35010EB-S20S

UPC: 786689577940

$ 1676.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 575V, FR2, 5.5KW, 7.5HP, IP20, EMI US

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 575V, FR2, 5.5KW, 7.5HP, IP20, EMI US
Also known as: 786689577940, DM1-35010EB-S20S, CUTDM135010EBS20S

Specifications

Phase: 3
Volts AC: 575
IP/NEMA Rating: IP20
Family / Style: DM1
Type: EMI
Phase: 3
IP/NEMA Rating: IP20
Type: EMI
Volts AC: 575
Family / Style: DM1