Shaft, Rotary Handle, Breaker, Molded Case, Power Defense, PD5-6, 12mm x 305mm

Item #: 1992414

Cat #: PDG56XHMDS305

UPC: 786689590345

$ 128.20 EA
Company wide:
0 in stock
Documents & Guides
Shaft, Rotary Handle, Breaker, Molded Case, Power Defense, PD5-6, 12 mm x 305 mm

Overview

Shaft, Rotary Handle, Breaker, Molded Case, Power Defense, PD5-6, 12 mm x 305 mm

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786689590345, PDG56XHMDS305, CUTPDG56XHMDS305

Specifications

Length: 12 in
Type: Shaft, Operating Mechanism
Length: 12 in
Type: Shaft, Operating Mechanism