4' 8.9W T8 LED Lamp, 35K

Item #: 1992353

Cat #: 8.9T8/MAS/48-835/IF15/P/DIM 10/1

UPC: 046677565596

$ 13.34 EA
Company wide:
36 in stock
Documents & Guides
LED T8 Lamp, 8.9 Watt, 120-277, 347 Volt, Base: Medium Bi-Pin (G13), Lumens: 1500, Color Temperature: 3500K, Dimmable, Ballast Dependent (Type A), Philips Order Code #565598

Overview

LED T8 Lamp, 8.9 Watt, 120-277, 347 Volt, Base: Medium Bi-Pin (G13), Lumens: 1500, Color Temperature: 3500K, Dimmable, Ballast Dependent (Type A), Philips Order Code #565598

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs

Also known as: 046677565596, 8.9T8/MAS/48-835/IF15/P/DIM 10/1, PHI8.9T8MAS48835IF

Specifications

Lumens: 1500
Length: 4 ft, 48 in
Material: Plastic
Volts AC: 347
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Wattage: 8.900
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1500
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 8.900
Dimmable: Yes
Type: Ballast Compatible (Type A)
Length: 4 ft, 48 in
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277