Lithium Ion Batteries, 20V Max, 4-Pack

Item #: 1992170

Cat #: DCB324-4

UPC: 885911610551

Company wide:
0 in stock
Documents & Guides
Lithium Ion Batteries, 20V Max, 4-Pack

Overview

Lithium Ion Batteries, 20V Max, 4-Pack

The DCB324-4 20V MAX* lithium ion battery 4-pack includes two DCB204 20V MAX* XR 4Ah batteries and two DCB203 20V MAX* compact 2Ah batteries. These batteries are compatible with our full range of DEWALT 20V MAX* tools and chargers. With DCB324-4, cover a range of cordless applications from heavy duty to precision. All batteries include Fuel Gauge LED charge indicators and 3-year limited warranty.

Also known as: 885911610551, DCB324-4, DEWDCB3244

Specifications

Volts AC: 20
Volts AC: 20