Terminal Block, Green/Yellow, W-Series, PE, 2.5mm, Screw Connection

Item #: 1992152

Cat #: 1010000000

UPC: 008190143644

Company wide:
0 in stock
Documents & Guides
Terminal Block, Green/Yellow, W-Series, PE, 2.5 mm, Screw Connection, Standard Package Qty: 100, Order of 1 = 1 Terminal Block

Overview

Terminal Block, Green/Yellow, W-Series, PE, 2.5 mm, Screw Connection, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Also known as: 008190143644, 1010000000, WEI1010000000

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Size: 2.5 mm
Mounting: DIN Rail
Type: Grounding, Terminal Block
Size: 2.5 mm
Color: Green/Yellow
Mounting: DIN Rail