
8W MR16 LED Lamp, 27K
Item #: 1992141
Cat #: 8MR16/LED/827/F35/DIM 12V 10/1FB
UPC: 046677573935
$ 14.91 EA
Company wide:
65
in stock
Documents & Guides
LED MR16 Lamp, 8 Watts, 2700K, 12 Volts, 35° Beam Angle, 80 CRI, GU5.3 Base, Dimmable *Philips Part # 573931*
Overview
LED MR16 Lamp, 8 Watts, 2700K, 12 Volts, 35° Beam Angle, 80 CRI, GU5.3 Base, Dimmable *Philips Part # 573931*
Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.
Also known as: 046677573935, 8MR16/LED/827/F35/DIM 12V 10/1FB, PHI8MR16LED827F35D
Specifications
| Color Rendering Index (CRI): | 80 |
| Wattage: | 8 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 35° |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Angle: | 35° |
| Wattage: | 8 |
| Light Technology: | LED |