8W MR16 LED Lamp, 27K

Item #: 1992141

Cat #: 8MR16/LED/827/F35/DIM 12V 10/1FB

UPC: 046677573935

$ 16.05 EA
Company wide:
79 in stock
Documents & Guides
LED MR16 Lamp, 8 Watts, 2700K, 12 Volts, 35° Beam Angle, 80 CRI, GU5.3 Base, Dimmable *Philips Part # 573931*

Overview

LED MR16 Lamp, 8 Watts, 2700K, 12 Volts, 35° Beam Angle, 80 CRI, GU5.3 Base, Dimmable *Philips Part # 573931*

Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.

Also known as: 046677573935, 8MR16/LED/827/F35/DIM 12V 10/1FB, PHI8MR16LED827F35D

Specifications

Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 35°
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Angle: 35°
Wattage: 8
Light Technology: LED