ACS380, Machinery Drive Module, UL, 30HP, 40A, 480VAC, Open/IP20
Item #: 1992121
Cat #: 3AXD50000562503
UPC:
$ 3398.30 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
ACS380, Machinery Drive Module, UL, 30 Horse Power, 40 Amp, 480 Volt AC, IEC, 22 kW, 45 Amp, 400 Volt AC, Open/IP20
Overview
ACS380, Machinery Drive Module, UL, 30 Horse Power, 40 Amp, 480 Volt AC, IEC, 22 kW, 45 Amp, 400 Volt AC, Open/IP20
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.
Also known as: 3AXD50000562503, ABBACS380040C045A4
Specifications
No Specifications Available