ACS380, Machinery Drive Module, UL, 3HP, 6A, 480VAC, Open/IP20
Item #: 1992119
Cat #: 3AXD50000562299
UPC: 662348088074
$ 1362.55 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
ACS380, Machinery Drive Module, UL, 3 Horse Power, 6 Amp, 480 Volt AC, IEC, 3 kW, 7.2 Amp, 400 Volt AC, Open/IP20
Overview
ACS380, Machinery Drive Module, UL, 3 Horse Power, 6 Amp, 480 Volt AC, IEC, 3 kW, 7.2 Amp, 400 Volt AC, Open/IP20
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.
Also known as: 662348088074, 3AXD50000562299, ABBACS380040C07A2
Specifications
No Specifications Available