Switchboard Wire, Type SIS, 14 AWG, Red

Item #: 1992085

Cat #: C8140103

UPC:

Company wide:
0 in stock
Documents & Guides
Switchboard Wire, Type SIS, 14 AWG, Red, 600 Volt, 90°C

Overview

Switchboard Wire, Type SIS, 14 AWG, Red, 600 Volt, 90°C

Switchboard wiring, industrial control panel and other types of control apparatus.

Also known as: C8140103, OMNC8140103

Specifications

Color: Red
Volts AC: 600
Gauge: 14 AWG
Color: Red
Gauge: 14 AWG
Volts AC: 600