Armored Fire Alarm Cable, Type FPLP, Steel Flex, 16-4 Solid

Item #: 1992076

Cat #: 1813R4200

UPC: 077680154255

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680154255, 1813R4200, AFC1813R4200

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 16 AWG
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16 AWG