65mm Gator® Guillotine Remote Cable Cutter, 120V Charger

Item #: 1992037

Cat #: ESG65LXR11

UPC: 783310063247

$ 7452.79 EA
Company wide:
0 in stock
Documents & Guides
65mm Gator® Guillotine Remote Cable Cutter, 120V Charger, Cutting Range: Max. Dia With Insulation = 2.55" (65 mm), Jaw Size: Max. Dia With Insulation = 2.55" (65 mm), Can Be Used In Either Hand Held Or Remote Configuration, Tool Comes Standard With Remote Control (BTC3GL), Rigging Harness (BTC3-LH), 120V Makita Charger And Two 4.0Ah Batteries, Hard Side Metal Case

Overview

65mm Gator® Guillotine Remote Cable Cutter, 120V Charger, Cutting Range: Max. Dia With Insulation = 2.55" (65 mm), Jaw Size: Max. Dia With Insulation = 2.55" (65 mm), Can Be Used In Either Hand Held Or Remote Configuration, Tool Comes Standard With Remote Control (BTC3GL), Rigging Harness (BTC3-LH), 120V Makita Charger And Two 4.0Ah Batteries, Hard Side Metal Case
Also known as: 783310063247, ESG65LXR11, GREESG65LXR11

Specifications

Size: 65 mm
Size: 65 mm