
9" Swivel LED Undercabinet Fixture, Bronze
Item #: 1991966
Cat #: UPLD09INSWW490CRIBZ
UPC: 193048486735
$ 91.02 EA
Company wide:
5
in stock
Documents & Guides
9" Swivel LED Undercabinet Fixture, 4.5 Watt, 291 - 301 Lumen, 120V, Selectable Color Temperature: 3000K, 3500K or 4000K, Bronze
Overview
9" Swivel LED Undercabinet Fixture, 4.5 Watt, 291 - 301 Lumen, 120V, Selectable Color Temperature: 3000K, 3500K or 4000K, Bronze
Available in four lengths, the UPLD Swivel LED undercabinet includes an easily accessible switch to select 3000K, 3500K or 4000K color temperature with 50,000 hours of life. Provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas.
Also known as: 193048486735, UPLD09INSWW490CRIBZ, JUNUPLD09INSWW490C
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | Bronze |
| Length: | 9 in |
| Wattage: | 4.500 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color: | Bronze |
| Wattage: | 4.500 |
| Volts AC: | 120 |
| Length: | 9 in |
| Light Technology: | LED |