
Company wide:
0
in stock
Documents & Guides
11.5 Watt; A19 LED; 90CRI; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC
Overview
11.5 Watt; A19 LED; 90CRI; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC
Satco's S28483 11.5-watt, A19 LED lamp is a sleek lighting solution for residential or commercial applications. Illuminate living rooms, dining rooms, hallways, and office spaces with this elegant white bulb. Dimmable and versatile, this lamp delivers 25,000 hours of cool white light.
Also known as: 045923284830, S28483, SATS28483
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Lumens: | 1100 |
| Material: | Plastic, Metal |
| Shape: | A19 (Arbitrary) |
| Color Rendering Index (CRI): | 90+ |
| Wattage: | 11.500 |
| Standards: | California Title 20, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 220° |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Material: | Plastic, Metal |
| Color Rendering Index (CRI): | 90+ |
| Standards: | California Title 20, California Title 24 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 1100 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 11.500 |
| Light Technology: | LED |
| Angle: | 220° |