3
more

$ 69.98 EA
Company wide:
0
in stock
Documents & Guides
Tripod Is Compact And Made Of Lightweight Aluminum Construction Adjustable Legs And Non-Skid Feet Allow For Stability On Uneven Terrain, Pan And Tilt Handle Allows For 360-Degree Rotation And Tilts Pedestal To The Desired Orientation, Built-In Bullseye Level Helps Ensure The Tripod Is On A Level Plane, Tripod Collapses And Stores Easily In The Provided Pouch, Quick Release Plate With A 1/4-20 Mounting Thread, Compatible With Klein Tools Laser Levels And Products That Attach To A 1/4-20 Mounting Thread Such As Cameras And Video Equipment, Includes Carrying Bag
Overview
Tripod Is Compact And Made Of Lightweight Aluminum Construction Adjustable Legs And Non-Skid Feet Allow For Stability On Uneven Terrain, Pan And Tilt Handle Allows For 360-Degree Rotation And Tilts Pedestal To The Desired Orientation, Built-In Bullseye Level Helps Ensure The Tripod Is On A Level Plane, Tripod Collapses And Stores Easily In The Provided Pouch, Quick Release Plate With A 1/4-20 Mounting Thread, Compatible With Klein Tools Laser Levels And Products That Attach To A 1/4-20 Mounting Thread Such As Cameras And Video Equipment, Includes Carrying Bag
The Klein Tools Tripod is compact and made of a lightweight aluminum to carry on any jobsite. Each leg is adjustable with locks to secure the legs in place, and has non-skid feet to allow for stability on uneven terrain. The tripod reaches a height of 61-Inch once the legs and pedestal are fully extended. Swivel the pedestal 360 degrees with the pan and tilt handle and check the built-in bullseye level to ensure the tripod is on an even plane. Secure a compatible Klein Tools laser level to the tripod by screwing it to the 1/4-20 mounting threads, and when it is time to wrap up a job detach the level easily by removing the quick release plate.
Also known as: 092644693458, 69345, KLE69345
Specifications
| Material: | Aluminum |
| Material: | Aluminum |