Glidesafe™ Tri-Rung Extension Ladder, 20'

Item #: 1991760

Cat #: T62202GS

UPC: 051751142419

$ 447.42 EA
Company wide:
9 in stock
Documents & Guides
Glidesafe™ Tri-Rung Extension Ladder, 20 Ft, 44.5 lbs

Overview

Glidesafe™ Tri-Rung Extension Ladder, 20 Ft, 44.5 lbs

Lift-assist technology makes it easier to extend with up to 50% less force, eliminating back and arm strain. Built in lowering assist technology guarantees a smooth closing, preventing slamming and rope burns. The dual-locking system ensures the ladder won’t extend while on the go, providing peace of mind.

Also known as: 051751142419, T62202GS, WERT62202GS

Specifications

Weight Capacity: 300 lbs
Length: 17 ft
Weight Capacity: 300 lbs
Length: 17 ft