This product has been discontinued.

LED Disc Light, 4", 9 Watt, 650 Lumen, 3000K, 120V
Item #: 1991707
Cat #: QD4-3CCT-WH
UPC: 714176028460
Company wide:
0
in stock
Discontinued
Documents & Guides
LED, Color Selectable, Disc Light: 4", 9W , Up to 700 Lumens, 120VAC, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, White Finish. P/N: QD4-3CCT-WH; Energy Star Certified, Rating: cETLus Listed for wet locations.
Overview
LED, Color Selectable, Disc Light: 4", 9W , Up to 700 Lumens, 120VAC, 2700K/3000K/4000K CCT, Dimmable via TRIAC | CL | ELV 10-100%, White Finish. P/N: QD4-3CCT-WH; Energy Star Certified, Rating: cETLus Listed for wet locations.
Multi-purpose surface mount disc for use with standard and pancake junction boxes. The sleek, low-profile design is available in two sizes and two color temperatures. An energy-saving dimmable LED light, with driver on-board, and polycarbonate lens to diffuse and soften light. Easy mounting style makes installation quick and hassle-free.
Also known as: 714176028460, QD4-3CCT-WH, ALGQD43CCTWH
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White) |
| Volts AC: | 120 |
| Lumens: | 650 |
| Mounting: | Surface |
| Color: | White |
| Wattage: | 9 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White) |
| Lumens: | 650 |
| Color: | White |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Mounting: | Surface |
| Wattage: | 9 |
| Light Technology: | LED |