LED Retrofit, 2x4, 28 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1991677

Cat #: EvoKit 2x4 42L 28W 840 UNV 0-10 G5

UPC: 781087165898

$ 167.45 EA
Company wide:
6 in stock
Documents & Guides
LED Retrofit, 2x4, 28 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Retrofit, 2x4, 28 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Philips EvoKit LED Retrofit kit gen 5 is an energy efficient LED alternative to traditional linear fluorescent troffers that also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease installation times offering an installed LED solution within minutes.

Also known as: 781087165898, EvoKit 2x4 42L 28W 840 UNV 0-10 G5, PHIEVO2X442L28W840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 28
Length: 4 ft, 48 in
Lumens: 4200
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 28
Lumens: 4200
Dimmable: Yes