9.5W A19 LED Lamp, 27K (4PK)

Item #: 1991670

Cat #: S39596

UPC: 045923395963

$ 13.06 EA
Company wide:
8 in stock
Documents & Guides
9.5 Watt; A19 LED; Frosted; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack

Overview

9.5 Watt; A19 LED; Frosted; 2700K; Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack

Satco's S39596 9.5-watt LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this Frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. Sold in a pack of 4.

Also known as: 045923395963, S39596, SATS39596

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Angle: 220°
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 9.500