Roll Form Pipe Marker, Yellow, Legend ALUM, 12" x 30'

Item #: 1991625

Cat #: 15501

UPC: 754473155018

$ 254.99 EA
Company wide:
0 in stock
Roll Form Pipe Marker, Yellow, Legend ALUM, 12 Inch x 30 Foot, Fits Pipes 2.5 Inch Diameter Thru 6 Inch Diameter, Outdoor Use

Overview

Roll Form Pipe Marker, Yellow, Legend ALUM, 12 Inch x 30 Foot, Fits Pipes 2.5 Inch Diameter Thru 6 Inch Diameter, Outdoor Use
Also known as: 754473155018, 15501, BRA15501.

Specifications

Color: Yellow/Black
Width: 12 in
Type: Label
Length: 30 ft
Color: Yellow/Black
Type: Label
Width: 12 in
Length: 30 ft