Brushless Demolition Hammer Kit

Item #: 1991565

Cat #: GMH02PM

UPC: 088381737036

$ 1049.00 EA
Company wide:
1 in stock
Documents & Guides
80V Max (40V max X2) XGT® Brushless 28 lb. AVT® Demolition Hammer Kit, Accepts SDS-MAX Bits, AWS® Capable (4.0Ah)

Overview

80V Max (40V max X2) XGT® Brushless 28 lb. AVT® Demolition Hammer Kit, Accepts SDS-MAX Bits, AWS® Capable (4.0Ah)

The 80V max (40V max X2) XGT® Brushless 28 lb. Demolition Hammer Kit (GMH02PM) is a cordless concrete solution designed for heavy-load applications. It delivers the power, speed, and run-time for corded demands, without the cord. The demolition hammer delivers up to 15% faster breaking than equivalent corded hammer (HM1213C). It accepts SDS-MAX bits.

Also known as: 088381737036, GMH02PM, MAKGMH02PM

Specifications

Volts DC: 80
Type: SDS Max
Volts DC: 80
Type: SDS Max