26W LED Floodlight, 30K

Item #: 1991533

Cat #: FFLED26Y

UPC: 019813222417

Company wide:
0 in stock
Documents & Guides
LED Floodlight, Swivel Arm, 26 Watt, 120-277V, 71 CRI, 3925 Lumens, Color Temperature: 3000K, Non-Dimmable

Overview

LED Floodlight, Swivel Arm, 26 Watt, 120-277V, 71 CRI, 3925 Lumens, Color Temperature: 3000K, Non-Dimmable

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813222417, FFLED26Y, RABFFLED26Y

Specifications

Mounting: Arm
Color Temperature: 3000 (Warm White)
Wattage: 26
Color: Bronze
Light Technology: LED
Lumens: 3952
Mounting: Arm
Wattage: 26
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Lumens: 3952