Indoor/Outdoor Vinyl Label, Black, 10" x 50'

Item #: 1991498

Cat #: 13614

UPC: 754473136147

$ 328.99 EA
Company wide:
0 in stock
Indoor/Outdoor Vinyl Label, Black, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Black, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136147, 13614, BRA13614

Specifications

Type: Label
Material: Vinyl
Color: Black
Width: 10 in
Length: 50 ft
Type: Label
Color: Black
Length: 50 ft
Material: Vinyl
Width: 10 in