Sign, WARNING HIGH VOLTAGE, 10" x 14", Indoor/Outdoor

Item #: 1990740

Cat #: 22563

UPC: 754473225636

$ 17.29 EA
Company wide:
0 in stock
Sign, WARNING HIGH VOLTAGE, 10 Inch x 14 Inch, Indoor/Outdoor

Overview

Sign, WARNING HIGH VOLTAGE, 10 Inch x 14 Inch, Indoor/Outdoor
Also known as: 754473225636, 22563, BRA22563

Specifications

Type: Sign
Width: 14 in
Material: Plastic
Color: Orange/Black
Height: 10 in
Type: Sign
Material: Plastic
Height: 10 in
Width: 14 in
Color: Orange/Black