Sign, DANGER, 10" x 14", Indoor/Outdoor

Item #: 1990604

Cat #: 22086

UPC: 754473220860

$ 17.29 EA
Company wide:
0 in stock
Sign, DANGER Do Not Enter When Lights Are Flashing, 10 Inch x 14 Inch, Indoor/Outdoor

Overview

Sign, DANGER Do Not Enter When Lights Are Flashing, 10 Inch x 14 Inch, Indoor/Outdoor
Also known as: 754473220860, 22086, BRA22086

Specifications

Type: Sign
Width: 14 in
Material: Plastic
Color: White, Black/Red
Height: 10 in
Type: Sign
Material: Plastic
Height: 10 in
Width: 14 in
Color: White, Black/Red