Generator Cable, 600V, 50A

Item #: 1990310

Cat #: 8-03TCG/18-06-VN

UPC:

$ 6.44 FT
Company wide:
80 in stock
Documents & Guides
Generator Cable, 600V, 50A, 7kW-11kW, UL Type TC/TC-ER-JP

Overview

Generator Cable, 600V, 50A, 7kW-11kW, UL Type TC/TC-ER-JP

Our multi-conductor, all in one generator cables are great labor savers for quick installations and can replace two separate cables. The conductors are color coded to match Generac® generator connections but may be used on other generators requiring the same gauge wire. 

Also known as: 8-03TCG/18-06-VN, 83TCG186VN7-11KW

Specifications

Volts AC: 600
Amps: 50
Volts AC: 600
Amps: 50