Generator Cable, 600V, 85A

Item #: 1990296

Cat #: 4-03TCG/18-06-VN

UPC:

$ 13.85 FT
Company wide:
0 in stock
Documents & Guides
Generator Cable, 600V, 85A, 12kW-16kW, UL Type TC/TC-ER-JP

Overview

Generator Cable, 600V, 85A, 12kW-16kW, UL Type TC/TC-ER-JP
Also known as: 4-03TCG/18-06-VN, 43TCG186VN12-16KW

Specifications

Amps: 85
Volts AC: 600
Amps: 85
Volts AC: 600